Skip Content
VACUUMGAUGE,4 1/2IN,30IN HG VAC TO3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUMGAUGE,4 1/2IN,30IN HG VAC TO3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C762
  • Mfr. Model # 18C762
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 30" Hg Vac to 300 psi
  • Series Y120TNYL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 10" Hg, 10 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values 30 - 0 - 300
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Gauge Application Mechanical Contractors
  • Gauge Primary Range Smallest Graduation 10/10
  • Gauge Connection Location Bottom
  • Gauge Case Material Nylon
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list