Skip Content
VACUUMGAUGE,4 1/2IN,30IN HG VAC TO1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUMGAUGE,4 1/2IN,30IN HG VAC TO1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C760
  • Mfr. Model # 18C760
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Pressure Gauge
  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 100 psi
  • Series Y120TNYL
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 5" Hg, 2 psi
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values 30 - 0 - 100
  • Gauge Lens Material Tempered Glass
  • Basic Gauge Lens Material Glass
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Basic Gauge Wetted Parts Copper
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5/2
  • Gauge Application Mechanical Contractors
  • Gauge Case Material Nylon
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list