Skip Content
VACUUMGAUGE,4 1/2IN,30IN HG VAC TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUMGAUGE,4 1/2IN,30IN HG VAC TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C741
  • Mfr. Model # 18C741
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Stainless Steel
  • Connection Location Lower
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 30 psi
  • Series Y120SS
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Accuracy +/-1.00%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Application Mechanical Contractors
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list