VACUUMGAUGE,4 1/2IN,30IN HG VAC TO3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUMGAUGE,4 1/2IN,30IN HG VAC TO3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C745
  • Mfr. Model # 18C745
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Case Color Stainless Steel
  • Item Pressure Gauge
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Range 30" Hg Vac to 300 psi
  • Series Y120SS
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 10" Hg, 10 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-1.00%
  • Gauge Primary Range Values -30 - 0 - 300
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Application Mechanical Contractors
  • Gauge Primary Range Smallest Graduation 10/10
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list