VACUUMGAUGE,4 1/2IN,30IN HG VAC TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUMGAUGE,4 1/2IN,30IN HG VAC TO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C740
  • Mfr. Model # 18C740
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
  • Item Pressure Gauge
  • Case Color Stainless Steel
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 15 psi
  • Series Y120SS
  • Operating Temp. Range -40 Degrees to 200 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Sensor Material Copper Alloy QSn4-0.3
  • Gauge Primary Range Values -30 - 0 - 15
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Copper
  • Basic Gauge Sensor Material Copper
  • Gauge Application Mechanical Contractors
  • Gauge Socket Material Copper Alloy HPb59-1
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 2/1
  • Basic Gauge Wetted Parts Copper
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Stainless Steel
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list