Skip Content
Discontinued with Replacement
VACUUM WET/DRY SHOP-VAC 30.3L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VACUUM WET/DRY SHOP-VAC 30.3L

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC586-73
  • Mfr. Model # 586-73
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs
Suggested Replacement Product
30.3 LITRE, 3.5 PEAK HP WET/DRY VAC

Price: NA

Product Details

6.5 Gallon QSP-Plus Heavy-Duty Shop-Vac. Features a tank with drain, single stage motor, blower port, cord wrap, rear casters with on-board tool storage and 7 piece 1.25 in. accessory tool kit.

Technical Specs

  • Peak HP 3.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list