Skip Content
VACUUM,WET/DRY,3 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM,WET/DRY,3 G

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4YE74
  • Mfr. Model # 4YE74
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Includes (2) Extension Wands, 12" Deluxe Floor Nozzle With Brush and Squeegee Inserts, Crevice Tool, Dusting Brush
  • Item Portable Wet/Dry Vacuum
  • Tank Size 3 gal.
  • Peak HP 4-1/2
  • Hz 60
  • Voltage 120
  • Vacuum Filter Bag, Cartridge, Foam
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 3 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list