VACUUM WET/DRY 16IN STEEL TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM WET/DRY 16IN STEEL TANK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL8911
  • Mfr. Model # 8911
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Height 37"
  • Item Wet/Dry Vacuum Cleaner
  • Includes (3) Paper Filter Bags, Cloth Filter, Wire Frame Assembly, Wet Pick-Up Conversion Pan, Swivel Connector, and Tool Bag
  • Width 16"
  • Hz 60
  • Static Pressure 106"
  • Dry Capacity 11 Gal
  • Casters Yes
  • Air Flow 94 cfm
  • Filter Type Standard
  • Sound Level dBA Not Specified
  • Series Commercial
  • Tank Material Steel
  • Amps 7.5
  • Drain No
  • Voltage 120
  • Net Weight 56 lbs.
  • Wet Capacity 11 gal.
  • Warranty 1 yr.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 11 gal.
  • Number of Motor Stages 2
  • Vacuum Filter Cloth, Paper

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list