Skip Content
VACUUM WET/DRY 16.5GAL 6.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM WET/DRY 16.5GAL 6.5HP

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC962-16
  • Mfr. Model # 962-16
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.9 lbs

Product Details

16.5 gal ultra wet/dry heavy-duty Shop-Vac. Features a tank with drain, permanently lubricated single stage motor, convertible blower port, trolly style handle, cord wrap, rear caster with on-board tool storage and 10 piece 2.5 in. accessory tool kit.

Technical Specs

  • Peak HP 6.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list