Skip Content
VACUUM WATER SEPARATOR,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM WATER SEPARATOR,3/8 IN

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J544
  • Mfr. Model # 30J544
  • UNSPSC # 20142801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Max. Flow 200 Lpm
  • Item Vacuum Water Separator
  • Port Type NPT Thread
  • Includes Drain Cock and Water Element
  • Temp. Range 5 T0 60 Degrees C
  • Configuration Inline
  • Pressure Range -100 To 1000 KPA
  • Filtration Water Removing Element
  • Port Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list