Skip Content
VACUUM,UPRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM,UPRIGHT

SANITAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WT59
  • Mfr. Model # 4WT59
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.65 lbs

Technical Specs

  • Voltage 120
  • Bag Type Cloth
  • Item Commercial Upright Lightweight Vac
  • Plug 3-Wire
  • Height Adjustment 4-Position
  • Furniture Guard Non-Marking Wrap Around
  • Amps 5.0
  • Net Weight 12.2 lb.
  • Cleaning Path 12"
  • Hood Height 6"
  • Vacuum Product Grouping Bagged Upright Vacuum
  • Vacuum Filter Bag
  • Vacuum Capacity 4-1/2 gal.
  • Attachments Not Included
  • Vacuum Bag Type Bagged

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list