VACUUM,UPRIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM,UPRIGHT

SANITAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LU78
  • Mfr. Model # 4LU78
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Bag Type Cloth/Cup
  • Item Commercial Upright Vacuum
  • Light -
  • Handle Chrome Steel
  • Plug 3-Wire
  • Voltage 120
  • Height Adjustment 6-Position
  • Amps 5.0
  • Furniture Guard Non-Marking Wrap Around
  • Net Weight 14 lb.
  • Hood Height 6"
  • Cleaning Path 12"
  • Vacuum Filter Bag
  • Vacuum Capacity 1/2 gal.
  • Vacuum Bag Type Bagless
  • Vacuum Product Grouping Bagless Upright Vacuum
  • Attachments Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list