VACUUM TRANSDUCER,30 TO 0 IN HG,+/- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM TRANSDUCER,30 TO 0 IN HG,+/-

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DRK9
  • Mfr. Model # 3DRK9
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features -
  • For Use With -
  • Includes Instructions
  • Housing Stainless Steel
  • Item Vacuum Transducer
  • NEMA Rating 4X
  • Max. Pressure (PSI) 30
  • Range 30 to 0" Hg VAC
  • Process Connection 1/4" NPT
  • Calibration Certificate -
  • Compatible With -
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.02%
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Vacuum Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 30 - 0
  • Range Units - Transmitter In. Hg
  • Wiring Entry - Transmitter 1/2" FNPT
  • Electrical Connections - Transmitter Mini-Hirschmann Connector
  • Accuracy - Transmitter +/-1.00%
  • Power Required - Transmitters 13 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Output - Transmitter 4 - 20mA DC
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list