VACUUM TOOL KIT,1-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM TOOL KIT,1-1/2 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6AKY5
  • Mfr. Model # 6AKY5
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

7 piece floor kit contains, two plastic extension wands, 14 inch wet/dry floor nozzle, dusting brush, crevice tool, utility nozzle and curved elbow grip.

Technical Specs

  • For Use With Dayton Wet/Dry Vacuums
  • Includes (2) Plastic Extension Wands, 14" Wet/Dry Floor Nozzle, Dusting Brush, Crevice Tool, Utility Nozzle, Curved Elbow Grip
  • Item Vacuum Tool Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list