Skip Content
VACUUM RELIEF VALVE 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM RELIEF VALVE 3/4 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLVR75-100
  • Mfr. Model # VR75-100
  • UNSPSC # 40141655
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.38 lbs

Technical Specs

  • (M)NPT Inlet (In.) 3/4
  • Preset Setting (PSI) 0 - 27
  • Max. Temp. (F) 250 Degrees
  • Vacuum Range (Inches Hg) 0 - 27
  • Body Material Brass
  • Spring Material Stainless
  • Poppet Nylon
  • Function Relief
  • Hex (In.) 1-1/16
  • Item Vacuum/Pressure Relief Valve
  • Length (In.) 2-3/4
  • Flow Capacity (CFM) 0 to 60
  • Pressure Range (PSI) 0 to 20
  • Seal Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list