Skip Content
VACUUM PUMP,ROTARY VANE,1/6 HP,20 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP,ROTARY VANE,1/6 HP,20 I

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KYY2
  • Mfr. Model # 3KYY2
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.6 lbs

Technical Specs

  • Full Load Amps 2.5
  • Free Air CFM @ 10 PSI -
  • Housing Cast Iron
  • HP 1/6
  • Phase 1
  • Design Lubricated
  • Item Vacuum Pump
  • Includes Filter/Muffler
  • Hz 60
  • Max. PSI Cont./Int. -
  • RPM 1,725
  • Motor Mounting -
  • Voltage 115
  • Free Air CFM @ 0 PSI -
  • Power Cord -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list