Skip Content
VACUUM PUMP,ROTARY VANE,1/4 HP,26 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP,ROTARY VANE,1/4 HP,26 I

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KYY4
  • Mfr. Model # 3KYY4
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.85 lbs

Technical Specs

  • Free Air CFM @ 10 PSI -
  • Housing Cast Iron
  • Full Load Amps 4.5
  • HP 1/4
  • Item Vacuum Pump
  • Phase 1
  • Includes Filter/Muffler
  • Hz 60
  • Design Lubricated
  • Max. PSI Cont./Int. -
  • Motor Mounting -
  • RPM 1,725
  • Free Air CFM @ 0 PSI -
  • Voltage 115/208-230
  • Power Cord -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list