Skip Content
VACUUM PUMP HVAC-R 8 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP HVAC-R 8 CFM

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWHVP8
  • Mfr. Model # HVP8
  • UNSPSC # 23111507
  • CATALOGUE PAGE # 796
  • Shipping Weight 38.75 lbs

Product Details

Uniweld exclusive HUMM-VAC(R) vacuum pumps are color coded for easy identification of CFM. Remove moisture and dehydrate a system quickly and efficiently. Rugged tough chassis, powerful, quiet running 110/220 V, 50/60 Hz motors, lighter weight and ergonomic design. 72 in power cord.

Technical Specs

  • Motor HP 3/4
  • Voltage 110/220

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list