Skip Content
VACUUM PUMP HVAC-R 12 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP HVAC-R 12 CFM

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWHVP12
  • Mfr. Model # HVP12
  • UNSPSC # 23111507
  • CATALOGUE PAGE # 796
  • Shipping Weight 39.7 lbs

Product Details

Uniweld exclusive HUMM-VAC(R) vacuum pumps are color coded for easy identification of CFM. Remove moisture and dehydrate a system quickly and efficiently. Rugged tough chassis, powerful, quiet running 110/220 V, 50/60 Hz motors, lighter weight and ergonomic design. 72 in power cord.

Technical Specs

  • Motor HP 3/4
  • Voltage 110/220

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List