Discontinued with Replacement
VACUUM PUMP,DUAL STAGE 110V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM PUMP,DUAL STAGE 110V/60HZ

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LTW7
  • Mfr. Model # 4LTW7
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.97 lbs
Suggested Replacement Product
VACUUM PUMP,DUAL STAGE 110V/60HZ

Your Price: NA

Technical Specs

  • Includes 1/2" ACME and 1/4" SAE Suction Ports
  • Item Vacuum Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list