VACUUM PUMP,7 CFM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM PUMP,7 CFM,115V

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10M826
  • Mfr. Model # 10M826
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.31 lbs

Technical Specs

  • HP 1/2
  • Cord 6 ft.
  • Item Vacuum Pump
  • Body Material Aluminum
  • Hz 60
  • Voltage 115
  • Weight 30.8 lb.
  • Displacement 7 cfm
  • End Vacuum 25 Microns
  • Oil Capacity 28 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list