Skip Content
VACUUM PUMP,6 CFM ,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP,6 CFM ,115V

JB INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UET2
  • Mfr. Model # 5UET2
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • HP 1/2
  • Amps AC 5.2
  • Includes Bottle of Oil, O-Ring Sealed Drain Valve,Thermal Overload Protection,Low Profile Rocker Switch,Check Valve,Sight Glass
  • Item Evacuation Pump
  • Body Material Aluminum
  • Cord 6 ft.
  • Hz 60
  • Weight 30 lb.
  • Displacement 6 cfm
  • Voltage 115
  • Oil Capacity 18 oz.
  • End Vacuum 29.90" Hg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list