Skip Content
VACUUM PUMP,2 STAGE,8 CFM,115V,8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PUMP,2 STAGE,8 CFM,115V,8 FT

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WLF9
  • Mfr. Model # 1WLF9
  • UNSPSC # 41105101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.9 lbs

Technical Specs

  • Amps AC 6.2
  • Item Vacuum Pump
  • HP 1/2
  • Cord 8 ft.
  • Hz 60
  • Displacement 8.0 cfm
  • Weight 37.9 lb.
  • Voltage 115
  • Oil Capacity 32 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list