Skip Content
VACUUM PRESSURE SWITCH,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PRESSURE SWITCH,1/8 IN

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J556
  • Mfr. Model # 30J556
  • UNSPSC # 39121548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 40mm
  • Includes Bracket
  • Item Vacuum Pressure Switch
  • Length 30mm
  • Temp. Range 5 to 60 Degrees C
  • Width 42.2mm
  • Pressure Range 10 to -101.3 Kpa
  • Switch Type 2 PNP Outputs 1 Analog Output
  • Voltage 24VDC
  • Standards CE & RoHS
  • Port Size 1/8"NPT M5 Female
  • Lead Length 3M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list