Skip Content
VACUUM PRESSURE SWITCH,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PRESSURE SWITCH,1/8 IN

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J555
  • Mfr. Model # 30J555
  • UNSPSC # 39121548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Bracket
  • Height 40mm
  • Length 30mm
  • Item Vacuum Pressure Switch
  • Temp. Range 5 to 60 Degrees C
  • Pressure Range 10 to -101.3 KPa
  • Width 42.2mm
  • Switch Type 2 NPN Outputs 1 Analog Output
  • Standards CE & RoHS
  • Voltage 24VDC
  • Port Size 1/8"NPT M5 Female
  • Lead Length 3M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list