Skip Content
VACUUM POWER CLEAN BACK PK 1.5HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VACUUM POWER CLEAN BACK PK 1.5HP

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB28405
  • Mfr. Model # 28405
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1628
  • Shipping Weight 21.2 lbs

Product Details

Power Clean back pack vac commercial vacuum cleaner, unique housing with molded-in back support, 50 foot power cord, standard 5 foot attachment hose, power nozzle attachment, adapts to left or right handed operator, 1.5 HP, 2 stage/flow thru.

Technical Specs

  • Peak HP 1.5 HP
  • Voltage 115
  • Tank Size 2.6 gal.
  • Amps 7.0
  • Standards CSA approved.
  • Hose Length 4 ft.
  • Power Cord Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list