Skip Content
VACUUM PAD,FLAT WITH RIBS,40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PAD,FLAT WITH RIBS,40MM

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J682
  • Mfr. Model # 30J682
  • UNSPSC # 27131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • For Use With Adaptor
  • Temp. Range -30 to 200 Degrees C
  • Item Vacuum Pad
  • Pad Type Flat With Ribs
  • Pad Material Silicon Rubber
  • Durometer 40 c
  • Pad Height 18.5mm
  • Pad Dia. 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list