Skip Content
VACUUM PAD,FLAT,16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM PAD,FLAT,16MM

SMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30J632
  • Mfr. Model # 30J632
  • UNSPSC # 27131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black With Mark
  • Temp. Range 0 to 250 Degrees C
  • For Use With Adaptor
  • Pad Type Flat
  • Item Vacuum Pad
  • Durometer 60 c
  • Pad Material Fluoro Rubber
  • Pad Dia. 16mm
  • Pad Height 12.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list