VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M902
  • Mfr. Model # 4M902
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • CFM @ 2-In. Orifice 112.3
  • Item Vacuum Motor/Blower
  • Max. Air Watts 346
  • Max. Amps 4.7
  • Vacuum (H2O Sealed) 98.3
  • Bearings Ball
  • Phase 1
  • Blower Stages 2
  • Discharge Thru-Flow
  • Duty Intermittent
  • Footnotes 68
  • Overall Height 6-1/16"
  • Mounting Brackets Metal
  • Voltage 240
  • Hz 60/50
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833378-50
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list