VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M422
  • Mfr. Model # 2M422
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • Phase 1
  • Vacuum (H2O Sealed) 114.4
  • Max. Amps 10.6
  • CFM @ 2-In. Orifice 101.3
  • Max. Air Watts 365
  • Blower Stages 2
  • Discharge Thru-Flow
  • Bearings Ball
  • Duty Intermittent
  • Footnotes 68
  • Hz 60/50
  • Mounting Brackets Metal
  • Voltage 120
  • Average Life 500 hr.
  • Body Dia. 5.7"
  • Overall Height 5-15/16"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833392-61
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list