VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M420
  • Mfr. Model # 2M420
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • CFM @ 2-In. Orifice 94.0
  • Item Vacuum Motor/Blower
  • Max. Amps 7.7
  • Max. Air Watts 241
  • Phase 1
  • Vacuum (H2O Sealed) 90.2
  • Blower Stages 2
  • Discharge Thru-Flow
  • Bearings Ball
  • Duty Intermittent
  • Footnotes 68
  • Mounting Brackets Metal
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Overall Height 5-9/16"
  • Hz 60/50
  • Motor/Blower Type Thru-Flow
  • Voltage 120
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833384-50
  • No. of Speeds 1
  • Motor Thermal Protection Auto
  • Motor Efficiency Group Standard Efficient
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list