VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,THRU-FLOW,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M186
  • Mfr. Model # 2M186
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • CFM @ 2-In. Orifice 115.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 356
  • Max. Amps 9.5
  • Phase 1
  • Blower Stages 2
  • Vacuum (H2O Sealed) 96.4
  • Bearings Ball
  • Duty Intermittent
  • Footnotes 68
  • Discharge Thru-Flow
  • Hz 60/50
  • Mounting Brackets Metal
  • Voltage 120
  • Overall Height 5-9/16"
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Ambient Temperature 40 Degrees C
  • Body Dia. 5.7"
  • Motor/Blower Type Thru-Flow
  • Replacement Brushes Mfr. No. 833326-51
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list