Skip Content
VACUUM MTR/BLWR,TANGENTIAL,3 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,TANGENTIAL,3 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M944
  • Mfr. Model # 4M944
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 93.0
  • Max. Amps 5.2
  • Phase 1
  • Max. Air Watts 345
  • Vacuum (H2O Sealed) 115.5
  • Blower Stages 3
  • Bearings Ball
  • Discharge Tangential
  • Duty Intermittent
  • Footnotes 69
  • Hz 60/50
  • Mounting Brackets Thermoset
  • Overall Height 7-13/16"
  • Voltage 240
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Bypass
  • Motor Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • No. of Speeds 1
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833378-50
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list