VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M936
  • Mfr. Model # 4M936
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • CFM @ 2-In. Orifice 126.3
  • Max. Air Watts 413
  • Item Vacuum Motor/Blower
  • Max. Amps 6.7
  • Phase 1
  • Vacuum (H2O Sealed) 100.5
  • Blower Stages 2
  • Bearings Ball
  • Discharge Tangential
  • Duty Intermittent
  • Footnotes 69
  • Hz 60/50
  • Mounting Brackets Thermoset
  • Overall Height 7"
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Voltage 240
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • Replacement Brushes Mfr. No. 833378-50
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list