VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M931
  • Mfr. Model # 4M931
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • CFM @ 2-In. Orifice 77.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 161
  • Max. Amps 15.1
  • Phase 1
  • Vacuum (H2O Sealed) 62.8
  • Blower Stages 2
  • Bearings Ball
  • Duty Intermittent
  • Discharge Tangential
  • Overall Height 6-15/16"
  • Footnotes 69, 71, 72
  • Mounting Brackets Thermoset
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Voltage 36 DC
  • Motor/Blower Type Bypass
  • Average Life 500 hr.
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833423-69
  • Ambient Temperature 40 Degrees C
  • No. of Speeds 1
  • Motor Thermal Protection None
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list