VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM MTR/BLWR,TANGENTIAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GXE5
  • Mfr. Model # 3GXE5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • CFM @ 2-In. Orifice 112.0
  • Max. Air Watts 404
  • Item Vacuum Motor/Blower
  • Max. Amps 11.7
  • Phase 1
  • Vacuum (H2O Sealed) 106.7
  • Bearings Ball
  • Discharge Tangential
  • Duty Intermittent
  • Blower Stages 2
  • Mounting Brackets Thermoset
  • Hz 60/50
  • Overall Height 6-15/16"
  • Voltage 120
  • Average Life 500 hr.
  • Standards UL Listed (E47185), CSA Certified (LR31393)
  • Body Dia. 5.7"
  • Motor/Blower Type Bypass
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list