Skip Content
VACUUM MTR/BLWR,PERIPHERAL,3 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM MTR/BLWR,PERIPHERAL,3 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M877
  • Mfr. Model # 4M877
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 122.0
  • Max. Air Watts 354
  • Max. Amps 5.2
  • Vacuum (H2O Sealed) 84.2
  • Bearings Ball
  • Phase 1
  • Blower Stages 3
  • Duty Intermittent
  • Discharge Peripheral
  • Hz 60/50
  • Mounting Brackets Metal
  • Overall Height 9-7/16"
  • Motor/Blower Type Bypass
  • Average Life 1000 hr.
  • Ambient Temperature 40 Degrees C
  • Voltage 240
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Body Dia. 7.5"
  • Replacement Brushes Mfr. No. 833196-50
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list