Skip Content
VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M916
  • Mfr. Model # 4M916
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • CFM @ 2-In. Orifice 102.0
  • Item Vacuum Motor/Blower
  • Max. Air Watts 293
  • Max. Amps 9.2
  • Vacuum (H2O Sealed) 91.5
  • Phase 1
  • Bearings Ball
  • Blower Stages 2
  • Hz 60/50
  • Duty Intermittent
  • Footnotes 69, 72, 76
  • Mounting Brackets Thermoset
  • Overall Height 6-1/2"
  • Voltage 120
  • Discharge Peripheral
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Bypass
  • Average Life 500 hr.
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833384-50
  • Body Dia. 5.7"
  • Ins. Class A
  • No. of Speeds 1
  • Motor Thermal Protection None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list