VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GXE8
  • Mfr. Model # 3GXE8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • CFM @ 2-In. Orifice 97.0
  • Item Vacuum Motor/Blower
  • Phase 1
  • Vacuum (H2O Sealed) 84.9
  • Max. Amps 7.9
  • Bearings Ball
  • Blower Stages 2
  • Max. Air Watts 255
  • Discharge Peripheral
  • Duty Intermittent
  • Hz 60/50
  • Overall Height 6-9/16"
  • Mounting Brackets Thermoset
  • Voltage 120
  • Standards UL Listed (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833474-50
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Motor Efficiency Group Standard Efficient
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list