VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,PERIPHERAL,2 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M173
  • Mfr. Model # 2M173
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • CFM @ 2-In. Orifice 102.7
  • Item Vacuum Motor/Blower
  • Max. Air Watts 384
  • Max. Amps 13.0
  • Phase 1
  • Vacuum (H2O Sealed) 110.0
  • Blower Stages 2
  • Bearings Ball
  • Hz 60/50
  • Duty Intermittent
  • Footnotes 68
  • Discharge Peripheral
  • Mounting Brackets Metal
  • Overall Height 6-3/16"
  • Voltage 120
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 700 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 7.2"
  • Replacement Brushes Mfr. No. 833415-54
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ambient Temperature 40 Degrees C
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list