VACUUM MTR/BLWR,PERIPHERAL,1 STGE,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MTR/BLWR,PERIPHERAL,1 STGE,1

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M428
  • Mfr. Model # 2M428
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • CFM @ 2-In. Orifice 95.0
  • Max. Air Watts 188
  • Item Vacuum Motor/Blower
  • Max. Amps 5.7
  • Phase 1
  • Vacuum (H2O Sealed) 50.1
  • Blower Stages 1
  • Bearings Ball
  • Discharge Peripheral
  • Duty Intermittent
  • Footnotes 69
  • Hz 60/50
  • Mounting Brackets Thermoset
  • Overall Height 5-1/16"
  • Voltage 120
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Replacement Brushes Mfr. No. 833400-57
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list