VACUUM MOTOR/BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MOTOR/BLOWER

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M427
  • Mfr. Model # 2M427
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Max. Air Watts 197
  • CFM @ 2-In. Orifice 113.0
  • Vacuum (H2O Sealed) 61.7
  • Phase 1
  • Max. Amps 3.8
  • Item Vacuum Motor/Blower
  • Bearings Ball
  • Blower Stages 1
  • Discharge Thru-Flow
  • Duty Intermittent
  • Hz 60/50
  • Mounting Brackets Metal
  • Footnotes 68
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Overall Height 4-13/16"
  • Body Dia. 5.7"
  • Average Life 500 hr.
  • Voltage 240
  • Ambient Temperature 40 Degrees C
  • Ins. Class A
  • No. of Speeds 1
  • Motor Thermal Protection Auto
  • Replacement Brushes Mfr. No. 833378-50
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list