Skip Content
VACUUM MOTOR/BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM MOTOR/BLOWER

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M425
  • Mfr. Model # 2M425
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 112.0
  • Max. Amps 6.8
  • Max. Air Watts 190
  • Phase 1
  • Vacuum (H2O Sealed) 63.0
  • Bearings Ball
  • Blower Stages 1
  • Duty Intermittent
  • Discharge Thru-Flow
  • Footnotes 68
  • Overall Height 4-1/2"
  • Mounting Brackets Metal
  • Hz 60/50
  • Voltage 120
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Motor/Blower Type Thru-Flow
  • Average Life 500 hr.
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833400-57
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Efficiency Group Standard Efficient
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list