VACUUM MOTOR 5.7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MOTOR 5.7IN

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M433
  • Mfr. Model # 2M433
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 110.0
  • Max. Air Watts 387
  • Max. Amps 11.3
  • Vacuum (H2O Sealed) 107.1
  • Phase 1
  • Bearings Ball
  • Discharge Peripheral
  • Footnotes 69, 72
  • Blower Stages 2
  • Hz 60/50
  • Overall Height 6-15/16"
  • Duty Intermittent
  • Voltage 120
  • Mounting Brackets Thermoset
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • No. of Speeds 1
  • Motor Thermal Protection None
  • Replacement Brushes Mfr. No. 833392-61
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list