VACUUM MOTOR 5.7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM MOTOR 5.7 IN

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M922
  • Mfr. Model # 4M922
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Item Vacuum Motor/Blower
  • Max. Air Watts 485
  • CFM @ 2-In. Orifice 101.2
  • Max. Amps 13.5
  • Phase 1
  • Bearings Ball
  • Blower Stages 3
  • Vacuum (H2O Sealed) 137.1
  • Footnotes 68
  • Discharge Tangential
  • Duty Intermittent
  • Hz 60/50
  • Voltage 120
  • Mounting Brackets Metal
  • Average Life 500 hr.
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Overall Height 8-1/3"
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Motor/Blower Type Bypass
  • Replacement Brushes Mfr. No. 833423-51
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list