VACUUM HOSE 2 1/2 IN X 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM HOSE 2 1/2 IN X 12FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4UAC9
  • Mfr. Model # 4UAC9
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Product Details

2-1/2 by 12 ft max. stretchable hose. For use with Dayton Vacuums.

Technical Specs

  • Item 2-1/2" x 12 ft. max. Stretchable Hose
  • For Use With Dayton Vacuums

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list