Discontinued with Replacement
VACUUM HEAD ONLY WET/DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VACUUM HEAD ONLY WET/DRY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VHG3
  • Mfr. Model # 1VHG3
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs
Suggested Replacement Product
WET/DRY VACUUM HEAD,TWO STAGE

Your Price: NA

Technical Specs

  • Item Wet/Dry Vacuum Head
  • Hz 60
  • Peak HP -
  • Includes Utility Nozzle With Squeegee and 3 Vacuum Head Securing Clamps
  • Height 8-3/4"
  • Length 23-1/2"
  • Casters No
  • Width 23-1/2"
  • Filter Type Standard
  • Air Flow 90 cfm
  • Sound Level dBA Not Specified
  • Series Industrial
  • Watts 370
  • Tank Material Steel
  • Static Pressure 98"
  • Voltage 120
  • Standards cUL, US
  • Drain No
  • Warranty 1 yr.
  • Net Weight 33.5 lbs.
  • Amps 12
  • Hose Length 7 ft.
  • Power Cord Length 18 ft.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Hose Dia. 1-1/2"
  • Number of Motor Stages 2
  • Vacuum Capacity 55 gal.
  • Vacuum Filter Bag, Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list