Skip Content
VACUUM,HAND,1.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

VACUUM,HAND,1.5 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z906
  • Mfr. Model # 4Z906
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.33 lbs

Technical Specs

  • Includes Adjustable Shoulder Strap, Removable Soft Snout with Wide Mouth for Direct Cleaning, 3 ft. Hose, Utility Nozzle, Crevice Tool
  • Hz 60
  • Peak HP 1-1/2
  • Item Portable Hand Vac
  • Voltage 120
  • Standards UL/CSA
  • Vacuum Product Grouping Handheld Vacuums
  • Vacuum Capacity 1/4 gal.
  • Vacuum Filter Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list