Skip Content
VACUUM GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VACUUM GAUGE

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9XGJ8
  • Mfr. Model # 9XGJ8
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Vacuum Gauge
  • Display LCD
  • Includes Vacuum Gauge, Operating Instruction Manual, Battery, Detachable Hook, Tee Fitting for In-Line Measurements
  • Type Refrigeration
  • Power Supply 9V Battery
  • Measuring Range 25 to 100,000 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list