VACUUM GAUGE,PROCESS,4 1/2 IN,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VACUUM GAUGE,PROCESS,4 1/2 IN,30 IN

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXZ7
  • Mfr. Model # 5RXZ7
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Case Color Black
  • Item Vacuum Gauge
  • Connection Location Lower
  • For Use With Media Compatible with 316L Stainless Steel
  • Connection Size 1/2" NPT
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Series 1259SD
  • Smallest Graduation 1" Hg
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 30 - 0
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Gauge Primary Range Units In. Hg
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316L Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Process
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Case Material Thermoplastic
  • Gauge Connection Size 1/2"
  • Pressure and Vacuum Gauge Type Vacuum Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list